Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Soleus Bottom-Load Bottle Water Cooler, Black W/Silver Front

Soleus Bottom-Load Bottle Water Cooler, Black W/Silver Front

Item #: WB806164

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 324.95
Product Information
Customer Review
Product Q&A
Soleus Bottom-Load Bottle Water Cooler,WA1-02-21A DB, Matte Black W/Silver

Soleus takes the pain out of changing the water bottle with the Aqua Sub water cooler.

The Aqua Sub stores the water bottle in a lower compartment and uses a pump system to draw the water up to the dispenser.Features:

  • LED Light Sensor
  • No Awkward Lifting
  • No Messy Spills
  • Healthy Storage
  • Durable Metal Construction
  • Dishwasher-Safe Components
  • Dispenses Hot and Cold

Product Specifications

    • BRANDSoleus
    • COLOR FINISHMatte Black W/Silver
    • CONSTRUCTIONPlastic W/Metal Sides
    • DEPTH INCHES16-1/4 (41.28 cm)
    • HEIGHT INCHES42 (106.68 cm)
    • HERTZ60
    • MODEL #WA1-02-21A DB
    • TYPEBottom Load
    • VOLTAGE115
    • WATTAGE485
    • WEIGHT LBS39.2 (17.82 kg)
    • WIDTH INCHES13-1/4 (33.66 cm)
    • COOLING RATE2 Liters per hr
    • HEATING RATE3.5 Liters per hr
    • TEMPERATURE RANGE43° F - 198° F

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results


Your review: We have already gone through 4 gallons of water and ran vinegar through the system and water still taste like plastic/metal

Is this review helpful?


Your review: like it

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.