Global Water G5CT Shell Counter Top Water Cooler, No Filters

Rollover image to zoom in

Click image to enlarge

Global Water G5CT Shell Counter Top Water Cooler, No Filters

Item #: WBB809448

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 806.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Global Water G5CT Shell Counter Top Water Cooler, No Filters

The G5CT Hot, Cold and Ambient temperature Countertop model is equipped with every feature of a floor standing cooler, yet fits easily on top of most countertops. The G5's black color Finish adds a modern style to any home or office.

Features:
  • External Filtration system
  • Simple and easy to use control panel
  • LED indicator panel
  • Safety button for Hot tank
  • Type T304 stainless steels hot and cold tanks
  • Adjustable cold temperature
  • Power switches for hot/cold tanks


Documents are in PDF format

Product Specifications

    • BRANDGlobal Water
    • COLOR FINISHBlack
    • CONSTRUCTIONMetal Frame/Plastic Face
    • DEPTH INCHES14 (35.56 cm)
    • HEIGHT INCHES18 (45.72 cm)
    • MANUFACTURERS PART NUMBERG5CT Shell
    • MODEL #G5CT Shell
    • VOLTAGE115
    • WATTAGE600
    • WIDTH INCHES13 (33.02 cm)
    • COLD TANK VOLUME IN GALLONS1 (3.79 l)
    • FOR OUTDOOR USENo
    • HEATING RATE1.3 Gal/Hr 180 Degrees F
    • FILTER TYPENo Filters
    • HOT TANK VOLUME IN GALLONS1/11
    • NUMBER OF STAGES--
    • CAPACITY GALLONS1.5 (5.68 l)
    • CONNECTION SIZE INCHES1/4 (.64 cm)
    • MOUNTING TYPECounter Top
    • COOLING RATE1.5 Gal/Hr 37-50 Degrees F