Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dearborn Brass P3225D Schedule 40 Bath Waste Quarter Kits PVC Uni-Lift Stopper Chrome Finish Trim - Pkg Qty 20

Rollover image to zoom in

Click image to enlarge

Dearborn Brass P3225D Schedule 40 Bath Waste Quarter Kits PVC Uni-Lift Stopper Chrome Finish Trim - Pkg Qty 20

Item #: WBB1593732

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$20.50 each

Sold in packages of 20

Price: $410.00
Product Information
Customer Review
Product Q&A
Dearborn Brass P3225D Schedule 40 Bath Waste Quarter Kits PVC Uni-Lift Stopper Chrome Finish Trim

W & O Quarter Kit Schedule 40 PVC Uni-Lift Chrome Direct Dri

Product Specifications

    • MANUFACTURER PART NUMBERP3225D
    • PACKAGE QUANTITY20
    • INCLUDESPVC Uni-Lift Stopper w/ Chrome Finish Trim Direct Drain
    • DESCRIPTIONSchedule 40 Quarter Kit
    • BRANDDearborn Brass
    • FINISHChrome

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.