Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Geberit Cable-Operated Cascading Tub Fillers

Geberit Cable-Operated Cascading Tub Fillers

Geberit Cable-Operated Cascading Tub Fillers Are Used For Tub And Shower Applications.

Geberit Cable-Operated Cascading Tub Fillers have a polished brass finish or are made of PVC for long lasting durability. Includes stainless steel strainers. They provide a faster fill for a broader range of baths. Integrated as a BWO, its proven system provides optimum performance. TurnControl Cable-Operated Cascading Tub Filler Bath Waste & Overflow bathtub drain is for installation of concealed bath waste & overflow drains with filler for bathtubs or tub/shower enclosures. Fits most tubs 17"-22" and 17"-24" deep, tub wall thicknesses from 9/16"-3/4", 2" (52mm) diameter drain hole openings and 2" to 2.5" diameter overflow hole openings. Available styles are Euro TurnControl or Traditional TurnControl. Not suitable for glued joints. Fast fill rate with a max fill rate of 18 GPM (with 3/4" supply). cUPC listed ASME A112.18.2/CSA B125.2 Compliant IAPMO PS69 Compliant.


STYLE
  • STYLE
TUB DEPTH"
  • TUB DEPTH"
CONSTRUCTION
  • CONSTRUCTION
COMPARE
STYLE TUB DEPTH" CONSTRUCTION WALL THICKNESS" TRIM COLOR IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.144.50.90:46