Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kenroy Lighting, Curves Floor Fountain, 50238BL, Black Finish, Resin, 11"L

Rollover image to zoom in

Click image to enlarge

Kenroy Lighting, Curves Floor Fountain, 50238BL, Black Finish, Resin, 11"L

Item #: WBB1726895

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 419.95
Product Information
Customer Review
Product Q&A
Kenroy Lighting, Curves Floor Fountain, 50238BL, Black Finish, Resin, 11"L

Shimmer and Curves are sleek, contoured fountains. Water cascades over the ribbed faces of these clean, modern fountains and lands lightly on a bed of polished river stones. Overhead lights highlight the water action.

Documents

Documents are in PDF format

Product Specifications

    • WATTAGE1-20 Watt 12V (MR-16) Bulb; 3 Bulbs Included
    • COLOR FINISHBlack Finish
    • CONSTRUCTIONResin
    • PACKAGE QUANTITY1
    • WARRANTY1 Year
    • LENGTH INCHES11 (27.94 cm)
    • WIDTH INCHES16 (40.64 cm)
    • HEIGHT INCHES65 (165.1 cm)
    • DESCRIPTIONCurves Floor Fountain
    • MANUFACTURER PART NUMBER50238BL
    • BRANDKenroy Lighting
    • WEIGHT44
    • VOLTAGE120

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.