Frost Facial Tissue Dispenser - Chrome - 180

Rollover image to zoom in

Click image to enlarge

Frost Facial Tissue Dispenser - Chrome - 180

Item #: WBB710034

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 59.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
One piece face plate and back manufactured from 20 gauge steel. Die formed safety edge on diamond shaped opening allows easy removal of facial tissue. Front pivots open on steel rivets for easy access and loading. Front secured with "P" keyed lock to prevent theft.

Product Specifications

    • DEPTH INCHES3-1/8 (7.94 cm)
    • COLOR FINISHChrome
    • MOUNT TYPESurface Mounted
    • DESCRIPTIONFacial Tissue Dispenser
    • MANUFACTURERS PART NUMBER180
    • WEIGHT LBS2 (.91 kg)
    • WIDTH INCHES10-5/8 (26.99 cm)
    • HEIGHT INCHES5-3/4 (14.61 cm)
    • CONSTRUCTIONSteel
    • BRANDFrost