Image Shown With Roof

PolyJohn® PolyLift™ High Rise Construction Rest Room - PL01-1000

PolyJohn® PolyLift™ High Rise Construction Rest Room - PL01-1000

Item #: WBB435049

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,671.00
Product Information
Customer Review
Product Q&A
Accessories
PolyJohn® Poly Lift™ is designed exclusively for high-rise construction projects. The steel frame/poly combo construction provides long-life durability. Features a urinal in the rear of the unit and heavy-duty locking casters. Unit is easily lifted by crane and/or elevator. Dimensions: 33"W x 53"D x 69"H. Optional roof available (sold separately).

Product Specifications

    • WIDTH INCHES33 (83.82 cm)
    • DEPTH INCHES53 (134.62 cm)
    • CAPACITY--
    • COLOR FINISHPewter Gray/Blue
    • BRANDPolyJohn
    • CONSTRUCTIONLDPE Plastic
    • MANUFACTURERS PART NUMBERPL01-1000
    • PACKAGE QUANTITY1
    • TYPEHigh Rise Portable Restroom

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed