Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bobrick® B-40 Surface-Mounted Liquid Soap Dispenser, Black/Grey

Bobrick® B-40 Surface-Mounted Liquid Soap Dispenser, Black/Grey

Item #: WBB0001436

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 31.95
Product Information
Customer Review
Product Q&A
Bobrick® B-40 Surface-Mounted Liquid Soap Dispenser, Black/Grey

Dispenser for lotion or antibacterial soap. Two-tone black and grey. Valve dispenses all-purpose soaps. vandal-resistant lid has keyless locking device, pivots up for easy top filing. Translucent container provides visible soap level, Capacity: 40-fl oz (1.2 L). Concealed wall/mirror mounting, removable for cleaning. Unit 5 3/16"W x 6 7/8"H (150 x 175mm); wall to push-button, 3 3/16" (80mm) Swing-up lid.

Product Specifications

    • WIDTH INCHES5-13/16
    • HEIGHT INCHES6-7/8
    • CAPACITY1.25
    • COLORBlack/Grey
    • BRANDBobrick
    • CONSTRUCTIONPlastic
    • DESCRIPTIONHand Soap Dispenser
    • MANUFACTURERS PART NUMBERB-40
    • PACKAGE QUANTITY1
    • STYLEWall Mount Manual
    • TYPELiquid

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 5 answers for this product.

Sort by: 
...  

0 Result

Sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sales and Product training tips?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sales and Product training tips?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sales and Product training tips?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.