Pulse ShowerSpas Shower Systems

Pulse ShowerSpas Shower Systems

Pulse ShowerSpas Shower Systems Are Used For Commercial And Residential Shower Applications.

The Splash rain shower system replaces existing shower heads in minutes with a complete shower system. Brass diverter provides selection of functions including soothing rain shower, stimulating body spray jets or convenient handheld shower wand. Specifically designed for ease of installation. Features 59 inch Flexible stainless steel hose. Fixtures are made of Chrome, Brushed Nickel or Oil Rubbed Bronze. Available styles are Aloha, Aqua Rain, Bonzai, Kuauai and Spalsh. 2 or 3 adjustable jets. Shower Panels colors are Brushed Stainless, Silver, Aluminum, Chrome, Brushed nickel, Silver ABS and Black ABS.


COMPARE SHOWER HEAD COLOR
H" # JETS STYLE DIA." FIXTURES PANEL DIVERTER VALVE SERIES IMAGE MODEL QTY PRICE