Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dreamline Tub Doors

Dreamline Tub Doors

Dreamline Tub Doors Are ANSI Certified For Plumbing Bath And Shower Applications And Installations.

Dreamline Tub Doors are made with tempered glass, aluminum, brass and stainless steel to provide long lasting durability. Wall profile provides out-of-plumb adjustment during installation. Some items feature a frameless glass design. Chrome finish hardware and self-closing solid brass hinges provide optimum performance. Wall mount brackets and support arm for stationary panel and easy to reach towel bar provide user convenience. Reversible for right or left door opening installation available. Available styles include Sliding, Bi-Fold, Pivot and Hinged. Door widths range from 34" to 58-3/4". Door heights are 58" or 62".


SERIES
  • SERIES
DOOR STYLE
  • DOOR STYLE
WIDTH INCHES
  • WIDTH INCHES
HEIGHT INCHES
  • HEIGHT INCHES
COMPARE
SERIES DOOR STYLE WIDTH INCHES HEIGHT INCHES DOOR OPENING INCHES COLOR FINISH IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.80.52.59:46