Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
On/Off Valve & Trim

On/Off Valve & Trim

On/Off Valves And Trims Are Designed To Control The Volume Of Shower Spray For Efficient Operation.

On/Off Valves And Trims are made of brass for long lasting durability. Variety of styles, dimensions and configurations available to meet bathroom requirements and decor. Metal lever handles provide added reliability. Some models ADA compliant. Color finishes are Chrome, Oil Rubbed Bronze, Satin and Stainless Steel. Face diameters are 2-5/8 in., 2-3/4 in., 2-7/8 in., 3-1/8 in., 7-3/8 in., 7-5/8 in., 7-7/8 in., 7-5/16 in., 9 in. and 9-5/8 in.. Handle styles are Single Lever and Double Lever. Overall dimensions vary per model. Package quantity is 1.


FINISH
  • FINISH
COMPARE FACE COLOR
SERIES DIA" FINISH INCLUDES HANDLE STYLE IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.