Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M Strapping Tape - Small Packs

3M Strapping Tape - Small Packs

3M 897 Strapping Tape 1/2" x 60 Yes 6 Mil Clear 12 Pack

This tape provides good holding with a minimal amount of tape. Features the Scotchpro polypropylene backing. Synthetic rubber adhesive sticks firmly to most surfaces. Excellent moisture, abrasion and scuff resistance. 6.0 Mil. Clear polypropylene backing reinforced with glass yarn filaments with a synthetic rubber adhesive.

Designed for the appliance industry to hold parts, shelves and drawers during shipping. Adhesive bonds firmly to many a wide variety of surfaces. Good for general bundling and small coil tabbing. Resists breaking or tearing even if nicked or punctured during handling. Long lasting hold. 4.6 Mil Stiff blue polypropylene backing with synthetic rubber adhesive without filaments.


DESCRIPTION
  • DESCRIPTION
TAPE DIMENSIONS
  • TAPE DIMENSIONS
THICKNESS MIL
  • THICKNESS MIL
ADHESIVE TYPE
  • ADHESIVE TYPE
BACKING CONSTRUCTION
  • BACKING CONSTRUCTION
LB/INCH
  • LB/INCH
COLOR
  • COLOR
COMPARE TENSILE STRENGTH
BRAND SERIES DESCRIPTION TAPE DIMENSIONS THICKNESS MIL ADHESIVE TYPE BACKING CONSTRUCTION LB/INCH COLOR IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.