Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M Masking Tape 101+ 12mm x 55m 5.1 Mil - Pkg Qty 72

Rollover image to zoom in

Click image to enlarge

3M Masking Tape 101+ 12mm x 55m 5.1 Mil - Pkg Qty 72

Item #: WBB1016474

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.54 each

Sold in packages of 72

Price: $110.88
Product Information
Customer Review
Product Q&A
3M™ Value Masking Tape 101+ 12 mm x 55 m

3M™ Value Masking Tape 101+ is a great addition to every toolbox, job site and workplace. Built on a foundation of innovation, 101+ performs well in applications where consistent reliability is a must.

Product Highlights:
  • Indoor use
  • Light-duty applications
  • Ideal for marking, temporary holding, wrapping and sealing


Product Specifications

    • BRAND3M
    • LENGTH METERS55
    • WIDTH MILLIMETERS12
    • CORE SIZE INCHES3 (7.62 cm)
    • THICKNESS MIL5.1
    • COLORTan
    • CONSTRUCTIONCrepe Paper
    • TENSILE STRENGTH LB/IN22
    • APPLICATION TEMPERATURE RANGE °F150 °F
    • ELONGATION (%)9
    • ADHESIVE TYPERubber
    • PACKAGE QUANTITY72
    • MANUFACTURERS PART NUMBERXG700011743
    • MODEL101+

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.