Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Color Coded Polypropylene 2 Mil Acrylic Adhesive Tape

Color Coded Polypropylene 2 Mil Acrylic Adhesive Tape

This Selection Of Polypropylene 2 Mil Acrylic Adhesive Tape Is Available In Vivid Colors To Color Coordinate Inventory.

Colored carton sealing tape allows easy product identification and helps control inventory. Made using polypropylene film coated with all-weather, long aging and non-yellowing acrylic adhesive. 2 mil thickness offers a tensile strength of 20 lbs. / in. Allows a working temperature range of -40° to 150°F. Complies with Federal regulation #20, 175.105. Sold in Quantities of 36.


COLOR
  • COLOR
COMPARE PRICE PER ROLL
W" L YDS MIL COLOR CASE SIZE IMAGE MODEL QTY 1 CASE 2-3 CASES 4+ CASES

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
23.20.242.166:46