Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M Scotch Brand Printed Message Carton Tape - 2" X 110 Yards - 1.9 Mil - If Seal Is Broken... - Pkg Qty 36

Rollover image to zoom in

Click image to enlarge

3M Scotch Brand Printed Message Carton Tape - 2" X 110 Yards - 1.9 Mil - If Seal Is Broken... - Pkg Qty 36

Item #: WBB2047085

Ships same day. Only 111 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $657.00
$9.90 each

Sold in packages of 36

Clearance Price: $356.40
Product Information
Customer Review
Product Q&A
3M Scotch Brand Printed Message Carton Tape - 2" X 110 Yards - 1.9 Mil - If Seal Is Broken...

User-friendly tape features easy-to-see messages that communicate special handling instructions before package is opened.. High-performance tape ensures reliable closure. Polypropylene with synthetic rubber adhesive. Seals in temperatures from -10–120°F. Message is printed in bright red color. Must order in quantities of 36.

Product Specifications

    • BRAND3M™
    • LENGTH YARDS110
    • WIDTH INCHES2 (5.08 cm)
    • THICKNESS MIL1.9
    • COLORWhite/Red
    • PACKAGE QUANTITY36
    • MANUFACTURERS PART NUMBER21200723018
    • TEXTIf Seal is Broken...
    • TAPE DIMENSIONS2" x 110 yds.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.