Belt Drive and L-Clip Case Sealers

Belt Drive and L-Clip Case Sealers

Belt Drive Case Sealers Provide The Best Drive And Support For Carton Sealing.

Provides accurate, consistent tape application to uniform cases. Drive and tape heads are adjustable for different box sizes. Standard tape head accepts 1" to 2"W case tape and applies tape sealing around the top and bottom of the case. Operates up to 30 cases per minute. Includes chrome steel 16"L entry and exit conveyors. Legs are height adjustable from 22 to 32". Includes locking swivel casters for easy mobility. Top and Bottom Case Sealer is used for sealing cartons that are taller in height and shorter in length. Top and bottom drive belts hold the carton down securely when applying tape. Side Case Sealer supports cartons that are longer in length and shorter in height.


COMPARE
BRAND MFR PART # DESCRIPTION MAX OPERATING RATE TAPE DIAMETER IMAGE MODEL QTY PRICE
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
54.167.83.233:44