Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Highlight Industries Stretch Wrap Dispenser, Fits 12 - 18" Rolls, 755024

Rollover image to zoom in

Click image to enlarge

Highlight Industries Stretch Wrap Dispenser, Fits 12 - 18" Rolls, 755024

Item #: WBB2057481

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 93.95
Product Information
Product Q&A
Highlight Industries Stretch Wrap Dispenser, Fits 12 - 18" Rolls, 755024


  • Easy hand wrapping of palletized loads
  • Comfortable rubber handgrip
  • Angled handgrip for less fatigue
  • Easy film change using slotted top core
  • Top tension control assembly keeps stretch constant and offers a range of adjustments
  • Bottom core holder and cast flat zinc base delivers smooth film stretch

Product Specifications

    • BRANDHighlight Industries
    • CORE SIZE3"
    • WEIGHT LBS3.5 (1.59 kg)
    • COLOR FINISHBlack/Silver
    • TYPEHeavy Duty Handwrapper
    • MINIMUM ROLL WIDTH INCHES12 (30.48 cm)
    • MAXIMUM ROLL WIDTH INCHES18 (45.72 cm)

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.