Polypropylene Strapping Machines

Polypropylene Strapping Machines

Polypropylene Strapping Machines Ensure Content Stability for Applications Including Packaging, Distribution, Storage, and more.

Polypropylene strapping machines are made of steel for strength and durability. High speed units efficiently strap content, consume less power, reduce required adjustments, and minimize maintenance. Tension gauge dial on control panel allows quick tension adjustment. Swivel casters (2 locking) allow ergonomic mobility and accidental roll prevention. Solid state circuitry eliminates down time. Accommodates various package sizes. Strap widths are 1/4", 1/4" to 5/8", 3/8", 3/8" and 1/2", and 1/2". Tensile strengths are 2 - 77, 2 - 100, 10 - 100, 70 - 100, 5 - 120, and 15 - 150. Core sizes are 6" - 8", 8", and 8"/9"/11". Maximum wraps per minute are 24, 30, 60, and 65. Dimensions vary per model.


STRAP W"
  • STRAP W"
LBS
  • LBS
CORE SIZE"
  • CORE SIZE"
PER MINUTE
  • PER MINUTE
COMPARE MACHINE DIMENSIONS TENSILE STRENGTH MAX WRAPS
BRAND MFR PART # L" D" H" STRAP W" LBS CORE SIZE" PER MINUTE IMAGE MODEL QTY PRICE
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
54.226.179.247:46