Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dr. Shrink Preservation Tape

Dr. Shrink Preservation Tape

Dr. Shrink Preservation Tape Is Used For Commercial Or Industrial Storage And Shipping Applications.

Dr. Shrink Preservation Tape is made of durable Low Density Polyethylene (LDPE) material for long lasting use and dependability. Contains UV inhibitors for long term storage and leaves minimal adhesive residue. Used for use with transportation covers where the cover needs to be taped directly to the object. Wide selection of 10 mil thickness, 108 foot length Clear, Blue, White or Black color rolls are available in 1, 2, 3 4 and 6 inch widths and 8, 12, 16, 24 and 48 package quantities. Note: Although designed not to leave a residue, the adhesion is very strong to most surfaces and it is possible that the top layer of paint or finish may come off painted surfaces or wood. A small area should be tested before applying to entire surface.


WIDTH INCHES
  • WIDTH INCHES
PACKAGE QUANTITY
  • PACKAGE QUANTITY
COLOR
  • COLOR
COMPARE MANUFACTURERS
WIDTH INCHES LENGTH FEET MIL PACKAGE QUANTITY COLOR PART # IMAGE MODEL QTY PRICE PER ROLL

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.144.14.128:46