Bench Scales

Bench Scales

Bench Scales Provide Fast And Accurate Operation For Weighing, Checkweighing And Basic Parts Counting Applications.

Bench Scales feature easy-to-read display stands above work surface and operator-friendly keypads for long lasting reliability in packaging environments. Durable stainless steel construction wipes down easily. Key features include preset target weights with push-button settings, tare function, auto shutoff, backlit display, and rechargeable battery pack. Operates with an AC adapter or with 6-C batteries (not included). Available weight capacities range from 6 to 1000 lbs. Readability ranges between 0.001 and 0.2 lbs. Scales weigh in Pounds, Ounces, Kilograms, or Grams. Dimensions vary per model.


BRAND
  • BRAND
CAPACITY LBS.
  • CAPACITY LBS.
READABILITY LBS.
  • READABILITY LBS.
W"
  • W"
L"
  • L"
COMPARE CAPACITY READABILITY PLATFORM
BRAND LBS. KG. LBS. GRAMS W" L" CONSTRUCTION PRICE IMAGE MODEL QTY
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
54.198.163.124:46