Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Escali P115PL Stainless Steel Platter for NSF Compliant P115 Scales

Escali P115PL Stainless Steel Platter for NSF Compliant P115 Scales

Item #: WBB480558

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 21.75
Product Information
Customer Review
Product Q&A
Stainless Steel Platter for NSF Compliant P115 Scales

Stainless Steel Tray for the Primo scale. Tray will fit on top of the weighing platform of any of the Primo Multifunctional Scales. Great accessory for keeping your scale clean. Durable, Stainless Steel. Dishwasher Safe

Product Specifications

    • BRANDEscali
    • LENGTH INCHES5-1/2 (13.97 cm)
    • WIDTH INCHES5-1/2 (13.97 cm)
    • HEIGHT INCHES1-1/2 (3.81 cm)
    • COLORSilver
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONStainless Steel Platter for NSF Compliant P115 Scales
    • FOR USE WITHEscali P115 Primo Scales
    • WEIGHT LBS0.16 (.07 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.