Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil VPU-2 U-Shaped Platform Scale, 2000lb x 2lb, 56" x 48" Platform, Blue

Rollover image to zoom in

Click image to enlarge

Vestil VPU-2 U-Shaped Platform Scale, 2000lb x 2lb, 56" x 48" Platform, Blue

Item #: WBB1614119

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,562.00
Product Information
Customer Review
Product Q&A
Accessories
VPU-2 U-Shaped Platform Scale 2000 Lb x 2 Lb

Unique "U" shaped open front designed deck allows for loading open bottom skids and totes with pallet trucks and forklifts. Overall deck size is 56"L x 48"W x 3"H, Inside dimensions are 51¼"L x 38½"W. Each unit includes four (4) load cells. Steel construction with painted finish. Includes indicator head and is portable with wheels and handle - simply lift handle and wheel. Accuracy is +/- 0.1% of the applied load.

Product Specifications

    • BRANDVestil
    • LENGTH INCHES56 (142.24 cm)
    • WIDTH INCHES48 (121.92 cm)
    • COLORBlue
    • CONSTRUCTIONSteel
    • PAN/PLATFORM SIZE56" x 48"
    • PLATFORM CONSTRUCTIONSteel
    • CAPACITY LBS2000 (909.09 kg)
    • CAPACITY KG907
    • READABILITY LB2
    • TYPEU-Shaped Platform Scale
    • MANUFACTURERS PART NUMBERVPU-2
    • VOLTAGE115
    • ASSEMBLYAssembled
    • LEGAL FOR TRADEN
    • INDICATOR CONSTRUCTIONPlastic
    • PLATFORM WIDTH INCHES48 (121.92 cm)
    • POWER SUPPLYAC Adapter
    • PLATFORM LENGTH INCHES56 (142.24 cm)
    • DISPLAYLED
    • WEIGHT LBS108 (49.09 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.