Electronic Dynamometers

Electronic Dynamometers

Electronic Dynamometers Accurately Measure Weights Of Large Package Loads For Shipping And Receiving Areas And Other Heavy Duty Weighing Applications.

Electronic Dynamometers are made of aircraft-quality aluminum and alloy steel for long lasting durability. Scales provide injection molded, thick Lexan panels for impact protection. Industry standard shackles ensure proper fit. High-resolution dot-matrix LCD display offers large numbers without abbreviations or multipliers and features soft key interface for ease of operation. NEMA 4X/IP55 designed for weather and water resistance. Rounded ends reduce weight and prevent binding and snagging with rigging. Available load capacities range from 2500 to 550,000. Models include Backlight/Shackles, Backlight/Shackles/Radio Compatibility, or Shackles Only. 2 Year Warranty. Dimensions and readability in lbs. vary per model.


CAPACITY LBS.
  • CAPACITY LBS.
READABILITY LBS.
  • READABILITY LBS.
W"
  • W"
INCLUDES
  • INCLUDES
COMPARE CAPACITY READABILITY DIMENSIONS
LBS. LBS. W" L" INCLUDES IMAGE MODEL QTY PRICE
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
54.92.142.198:46