Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Adam Equipment CQT1752GR Digital grain Scale 1750g x 0.1g 4-11/16" Diameter Platform

Adam Equipment CQT1752GR Digital grain Scale 1750g x 0.1g 4-11/16" Diameter Platform

Item #: WBB503245

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $369.25 Save up to 15%
Price: $ 314.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Adam Equipment CQT1752GR Digital grain Scale 1750g x 0.1g 4-11/16" Diameter Platform

Basic weighing with simple operation and outstanding value Compact and durable, Core balances are the best choice for basic weighing and economy. The simple keypad with dual tare keys and a bright backlit display make Core balances easy to use. The tough durable ABS housing is designed to withstand field and laboratory environments, while being easy to clean and protected from accidental spills. With built-in ShockProtect™ overload protection Core balances can handle excessive overloads without a problem. Complete with a removable draft shield, AC adapter, and integral security slot, Core balances are ready to work right out of the box.

Features:

  • Stainless steel pan
  • Three-point ShockProtect™ overload protection
  • Built in security slot for Kensington™ type lock
  • Removable draft shield and stacking storage on CQT202,CQT251, CQT601 and CQT1501 models
  • Battery powered with 6 x AA batteries or AC operation with the included adapter
  • Weigh-below hook included for specific gravity /density activities
  • Auto power off to save battery life
  • Low-battery indicator
  • Large backlit display is clear and quickly read


Product Specifications

    • BRANDAdam Equipment
    • LENGTH INCHES10 (25.4 cm)
    • WIDTH INCHES6-13/16 (17.3 cm)
    • HEIGHT INCHES3-5/16 (8.41 cm)
    • COLORWhite
    • CONSTRUCTIONABS Plastic
    • PAN/PLATFORM SIZE7-5/8 x 7-5/8
    • CAPACITY GRAMS1750
    • READABILITY GRAMS0.1
    • DESCRIPTIONCompact Portable Balance
    • MANUFACTURERS PART NUMBERCQT1752GR
    • LIMITED WARRANTY YEARS2 Years
    • WEIGHT LBS1.8 (.82 kg)
    • VOLTAGE12vac adapter
    • GIFT ITEMYes
    • PLATFORM WIDTH INCHES7-5/8 (19.37 cm)
    • PLATFORM LENGTH INCHES7-5/8 (19.37 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.