VCI Chipboard

VCI Chipboard

VCI Chipboards Are Used For Rust & Corrosion Protective Small Parts Packaging In A Variety Of Industrial Environments.

VCI Chipboards are made with environmentally safe, fully recyclable, re-pulpable, biodegradable and non-toxic Kraft paper for long lasting durability. Cost effective way to protect parts without hassle and labor of wrapping each item individually. Papers impregnated on both sides to avoid confusion on plant floor as to what side to place against part as well as offering true-interleaving capability for part stacking and palletizing. ARMOR WRAP® papers are approved on the QPL for Military specification MIL-PRF-3420, an approval that dates back to 1983. All ARMOR Protective Packaging® products utilize proprietary and time-proven AN-OX® VCI Technology to prevent oxidation on metal surfaces. VCI (or VPI) emits rust-inhibiting vapors in the air to inhibit corrosion on metal surfaces, thereby eliminating the need for oils and liquid rust preventatives. AN-OX® VCI protective vapors attach to metal surfaces to form an invisible film to protect metal from attack. AN-OX® VCI can work for several years to prevent corrosion from occurring on the metal surface. Sizes are 12 in. L x 5-1/2 in. W x 7.5 in. H and 36 in. L x 36 in. W x 2 in. H. Color is Brown. Package quantities are 50 and 2,500.


COMPARE DIMENSIONS PKG.
L" W" H" QTY. IMAGE MODEL QTY PRICE
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
54.145.101.33:44