Multiple Roll Stand

Multiple Roll Stand

Multiple Roll Stands Are Used For Cutting A Wide Range Of Materials Including Paper, Plastic, Bubble Wrap, Foam, Vinyl, Fiberglass And More.
Multiple Roll Stands have three bars and are made of 1-1/2" tubular steel with a 300 lbs. capacity for long lasting durability. Unit can hold up to 72" total in diameter. The RC and APN style cutters can be attached using the D-9049 Brackets. Several styles available: Multiple Roll Stand 30" Capacity, Multiple Roll Stand 40" Capacity, Multiple Roll Stand 50" Capacity, Multiple Roll Stand 60" Capacity, Multiple Roll Stand 72" Capacity, Multiple Roll Stand Roll Bar for the MRS-5064, 4054, 3044,6074, 7286 and 8094 .


COMPARE
MOUNT TYPE MANUFACTURERS PART # IMAGE MODEL QTY PRICE
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
54.227.48.147:44