Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Golden, Silver and Diamondcut™ Shred & Basket Filler Blends

Golden, Silver and Diamondcut™ Shred & Basket Filler Blends

Spring Fill® Paper, Mylar, & Cello Shred & Basket Filler Blends Are Used For Use In Decorative Baskets, Including Holiday Baskets, Gift Baskets And More.

Spring Fill® Paper, Mylar, & Cello Shred & Basket Filler Blends include recycled paper for a beautiful presentation that is also environmentally sound. Choose from Crinkle Cut™ and VeryFine Cut™ styles for increased versatility and creative control. Blend types include Silver, Gold and Diamond Cut. Available mixed with a variety of colors including Black, Chocolate, Forest Green, Green, French Vanilla, Royal Blue, Red and White paper. Comes in package quantities of 5 lbs., 10 lbs., 40 lbs. and 50 lbs.


CUT STYLE
  • CUT STYLE
MATERIAL
  • MATERIAL
COLOR
  • COLOR
PACKAGE SIZE
  • PACKAGE SIZE
BLEND TYPE
  • BLEND TYPE
COMPARE
CUT STYLE MATERIAL COLOR PACKAGE SIZE BLEND TYPE IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
50.19.34.255:44