Extruded Plastic Pallet With Casters

Extruded Plastic Pallet With Casters

Extruded Plastic Pallet With Casters Are Used For Exporting Applications.

Extruded Plastic Pallet With Casters are made using 100% recycled rigid PVC plastic for water, fire and flame resistance. Plastic resists contamination and infestation and provides long lasting durability. Pallet includes 2 swivel with brake and 2 rigid casters for mobility. Custom sizes and colors available. Fork and static capacity is 1000 lbs. Dimensions vary.

Note: Because of recycled plastic rigid PVC material, pallet will vary in color, surface consistency and weight.


COMPARE DIMENSIONS CAPACITY LBS.
L" W" FORK STATIC IMAGE MODEL QTY PRICE
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
54.80.175.56:44