Heavy Duty Mobile Packaging Work Bench

Heavy Duty Mobile Packaging Work Bench

Heavy Duty Mobile Packaging Work Bench Is Used For Mailrooms, Small Businesses, Gift Wrapping Stations And Storage Of Packaging Supplies.

Heavy Duty Mobile Packaging Work Bench is made of 14 gauge tubular steel for long lasting durability and strength. 5" phenolic swivel casters with brakes attached to 2" square legs provide mobility and locking capability. 36" high bench top with 2000 lb. capacity provides strong, sturdy work surface. Workstation features a 15" deep shelf below bench top for convenient storage. Bench tops available with and without pre-wired power apron to provide electrical source. Bench top types are Butcher Block, ESD, and Plastic Laminate which are available with Square Edge or Radius Safety Edge. Color is Blue. Dimensions vary per model.


W"
  • W"
D"
  • D"
BENCH TOP TYPE
  • BENCH TOP TYPE
COMPARE DIMENSIONS BENCH W/O ELECTRIC BENCH WITH ELECTRIC
W" D" BENCH TOP TYPE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
54.146.11.8:44