Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Thermal Transfer Labels - 4X1" - Pkg Qty 8

Thermal Transfer Labels - 4X1" - Pkg Qty 8

Item #: WBB0001798

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $239.60
$18.75 each

Sold in packages of 8

Clearance Price: $150.00
Product Information
Customer Review
Product Q&A
Thermal Transfer Labels - 4X1"

Use with Zebra, Datamax, Fargo, Intermec, and other thermal transfer printers. Ideal for shipping labels, bar codes, identification labels, price labels and tags. Smooth surface ensures superior print quality. Ribbon required; the ribbon will depend on size of label. TTM perforated rolls. Labels are on 3" diameter cores. Additional sizes and colours available upon request, please call. Order in case quantities specified, priced each.

Product Specifications

    • LENGTH INCHES1
    • WIDTH INCHES4
    • PACKAGE QUANTITY5000
    • ROLL QUANTITY 5000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.