Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Plastic Bottles With Pump Dispensers

Plastic Bottles With Pump Dispensers

Plastic Bottles With Pump Dispensers Are Designed For Dispensing Acetone, Astringents, Alcohol, Nail Polish Remover And Other HDPE Compatible Solvents.

Plastic Bottles With Pump Dispensers provide a stainless steel pump dispenser that supplies approximately 0.2mL of liquid with each pump for convenient one-handed liquid dispensing. Bottles are made with polyethylene and steel for long lasting durability and dependability. High density polyethylene bottle is translucent to allow easy viewing of contents and is suitable for many solvents. Take-Along locking pumps will not leak when engaged for travel. Available opening types are Lasting-Touch, One-Touch, Pure-Take, Pure-Touch, and Take-Along. Available in Round and Square bottle shapes. Storage capacities are 2, 4, 6, and 8 ounces. Colors are Silver/Semi Opaque, Silver/White, White/Brown, and White/Semi Opaque.


OPENING TYPE
  • OPENING TYPE
CAPACITY OZ.
  • CAPACITY OZ.
COLOR FINISH
  • COLOR FINISH
COMPARE MAX. DISPENSING
TYPE OPENING TYPE BOTTLE SHAPE CAPACITY OZ. COLOR FINISH VOLUME ML IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.162.76.55:44