Transparent Metallic Static Shielding Bags

Transparent Metallic Static Shielding Bags

Static Shielding Bags Offer Total Faraday Cage Protection For Sensitive Electronic Components.

Metallic static shielding bags meet the electrical and physical requirements of MIL-PRF-81705D Type III. Bags are reclosable using a finger-grip lock seal for secure closure. Guards against static charge from both inside and outside with three layers of anti-static protection. Rugged 3 mil bag is 50% transparent for easy product identification. Static shield bags are made with a buried metal construction using a conductive aluminum shield layer buried between 2 static dissipative polymeric plastic layers. Contains no amines, amides or N-Octanoic acid and is polycarbonate safe. Static shielding notice is stamped in yellow on each bag.


W"
  • W"
L"
  • L"
MIL
  • MIL
COMPARE DIMENSIONS THICKNESS
W" L" MIL PKG. QTY. IMAGE MODEL QTY PRICE
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
54.146.47.178:44