Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
START International TBCFEEDER Material Feeder For Tbc50 Series Non-Adhesive Cutters

START International TBCFEEDER Material Feeder For Tbc50 Series Non-Adhesive Cutters

Item #: WBB880102

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1086.00
Product Information
Product Q&A
START International TBCFEEDER Material Feeder For Tbc50 Series Non-Adhesive Cutters

The START International TBCFEEDER Material Feeder Accessory for the TBC50 Series Non-Adhesive Cutters reduces drag and slippage of material as it enters the non-adhesive cutter. This electric, high-speed accessory automatically creates material slack to ensure worry-free sue of the TBC Series Non-Adhesive Cutters. Feeds materials up to 4.3 (110mm) wide.

Features:

For Use with the TBC Cutter; Automatically Advances Non-Adhesive Material; Heavy Duty; Up to 4.33" Wide Material;

Product Specifications

    • VOLTAGE100/120 (220V Available)
    • MATERIAL WIDTH MAXIMUM4-5/16"
    • DESCRIPTIONAutomatic Material Feeder For Tbc50 Series Non-Adhesive Cutters
    • CONSTRUCTIONStainless Steel & Aluminum
    • COLOR FINISHBeige
    • BRANDSTART International
    • SAFETY GUARD CUTTERYes
    • HERTZ50/60
    • MAX OUTSIDE DIAMETER OF ROLL18"

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Does the material have to be on a spool or can it be piled next to the machine?

Question Asked By: Camden , May 23, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.