20' Dia. Above Ground Pool Cover 2' Side Drops w/Grommets, Black/Silver - TTS-12000-SP-20' DIA

20' Dia. Above Ground Pool Cover 2' Side Drops w/Grommets, Black/Silver - TTS-12000-SP-20' DIA

Item #: WBB525074

Usually ships in 17 to 20 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 191.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
20' Dia. Above Ground Pool Cover 2' Side Drops w/Grommets, Black/Silver - TTS-12000-SP-20' DIA

These above ground pool covers are constructed from 12-mil thick UV resistant reinforced poly. Each cover has an additional 15 apron. This is not the imported cover sold through pool supply stores. Our fabric has a special ultra violet resist and additive that increases the covers' life by years. All hems are webbing reinforced with brass grommets and spur washers for extra strength. Silver side on pool cover reflects the sun where the black side would retain the heat. Pre-finished size tarpaulin may actually finish 3-5% less in size.

Product Specifications

    • COLOR FINISHSilver/Black
    • BRANDMauritzon
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBERTTS-12000-SP-20' DIA
    • PACKAGE QUANTITY1
    • SIZE FEET20' Dia. Pool
    • THICKNESS MIL12
    • WEIGHT LBS28 (12.73 kg)
    • PRODUCT TYPEPool
    • PRODUCT FAMILYPatio Furniture Covers
    • GROMMET SPACING24"
    • FABRIC WT/SQUARE YARD7 oz.