Classic Accessories® Boat Covers

Classic Accessories® Boat Covers

Limited Time Promotion For May.
15% Off Regular Pricing.


Boat Covers Help Protect & Cover A Wide Variety Of Trailerable Boats Including Speed Boats, Ski Boats, Fishing Boats, Bass Boats And More.

Fabric coating resists dirt and stains while offering water repellency. Resistant to mildew and UV damage. Includes storage bag. Silver Max™ Trailerable Boat Covers are made using 150 denier polyester that won't stretch or shrink. Features integrated trailering strap, D-ring and rope attachment. Elastic cord sewn into bottom hem for custom fit. Hurricane™ Boat Covers are made with 300 denier polyester. Integrated buckle and strap for easy fitting and trailering. Adjustable straps snap into quick-release buckles on the cover. Jon Boat Covers are made from 200 denier polyester fabric with reinforced corners. Elasticized cord in bottom hem provides a quick and secure fit. Heavy duty, non-scratch D-rings. Dual air vents reduce inside moisture and air pressure in winds. Lunex RS-1 covers are mildew and UV resistant. Lunex RS-2 covers are water-resistance and repellent, while protecting boat against dirt and stains, mildew and UV damage. Stellex Boat Covershave fabric coating technology to protect against dirt and stains while providing water-resistance and repellency. Resistant to mildew and UV damage. DryGuard™ StromPro™ and Stellex series covers also available. For boat sizes ranging from 6 ft- 18.6 ft to 25 ft- 28 ft. Covers also available for Bucket Seat, Motors, Outboards, Consoles, Pedal Boats, Pond Boats and Pontoon Boats.


TYPE
  • TYPE
SERIES
  • SERIES
FOR BOAT SIZE
  • FOR BOAT SIZE
COLOR
  • COLOR
COMPARE
TYPE SERIES FOR BOAT SIZE WEATHER PROTECTION COLOR IMAGE MODEL QTY PRICE