House Style Two Car Garage 22'W x 11'H x 20'L - Silver/White

House Style Two Car Garage 22'W x 11'H x 20'L - Silver/White

Item #: WBB362021

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,799.00
Product Information
Customer Review
Product Q&A
Accessories
House Style Two Car Garage 22'W x 11'H x 20'L - Silver/White

Keep your vehicles running and looking like new. Frame is manufactured from our 14 gauge, 1.90 OD Allied Gatorshield structural tubing. 7.5 oz, 16mil silver/white cover has a long life expectance. One solid end and one end with a 20'W x 10'H triple zippered door. Rafter spacing is 5'. Not recommended for heavy snowload areas. To provide secure and stable holding power, Anchor Accessories recommended. Choose from Model B354301 or B354300.

Documents are in PDF format

Product Specifications

    • LENGTH FEET20'
    • WIDTH FEET22'
    • HEIGHT FEET11'
    • CAPACITY CUBIC FEET4840 (137.05 cu. m)
    • CANOPY COLORSilver/White
    • ASSEMBLYUnassembled
    • BRANDClearSpan
    • CANOPY MATERIAL7.5 oz, 16 mil Polyethylene
    • CANOPY STYLEOne Solid End, One Zippered End
    • COUNTRY OF ORIGINUnited States
    • FRAME CONSTRUCTION 1.90" OD Steel Pipe
    • LIMITED WARRANTYClass VIII
    • MANUFACTURERS PART NUMBER105595
    • OPENING (WxH)20' x 10'
    • PACKAGE QUANTITY1
    • PEAK HEIGHT11'
    • RAFTER SPACING5'
    • STYLEHouse
    • TYPETwo Car Garage
    • WEIGHT LBS670 (304.55 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed