Peak Style Two Car Garages

Peak Style Two Car Garages

Rhino Peak Style Two Car Garages Have Ample Storage That Easily Fits And Protects Cars, Vans, SUVs, Boats And More.

Rhino Peak Style Two Car Garages have a sturdy construction for long lasting durability and strength. Cover and doors are made of a long-life, UV protected polyethylene with a fabric backing that's flame resistant. Heat-welded seams provide added protection. Both ends zipper open or closed and can be propped open for easy access or ventilation. Shelters may also be used for a protected work area or to store equipment. Includes 14 earth anchors and a stainless steel tether tie-down to comfortably resist weather extremes. Assembles with simple tools and without the need to cut or drill components. Measures 22 ft. W x 24 ft. L x 12 ft. H and capacity is 370 cubic feet. Choose fromGray, Green and Tan. 2 Year Limited Warranty.


COMPARE DIMENSIONS
W' L' H' # OF LEGS OPENING (W x H) CAPACITY CU. FT. COLOR IMAGE MODEL QTY PRICE
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
54.242.115.30:44