ATV Spreaders

ATV Spreaders

Spreader Broadcasts Seed and Fertilizer Using Your All Terrain Vehicle!

These spreaders are designed to spread free-flowing materials like game feed, seed and fertilizers using an ATV. Durable, rust-proof polymer hopper is built to last. Non-Returnable.

100 Lb. Capacity Spreader mounts to the luggage rack of most ATV's. Unit offers a manual feed gate regulator and a heavy-duty, sealed 12V motor. Direct control linkage eliminates stretched or broken cables. Protective rain cover is included.

15 Gallon Capacity Spreader features black powder coated steel framework that resists rust and corrosion, and a quick detach mounting bracket for easy installation. Hopper empties completely and adjustable shut-off gate regulates the amount dispersed. 12V battery wiring kit allows easy on/off control from the driver's seat. All installation hardware is included.


BRAND
  • BRAND
COMPARE
BRAND SPREADER TYPE MOUNT TYPE IMAGE MODEL QTY PRICE
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
54.234.190.237:44