Gama Sonic GS-98W Royal Solar LED Outdoor Wall Light - Weathered Bronze

Gama Sonic GS-98W Royal Solar LED Outdoor Wall Light - Weathered Bronze

Item #: WBB442497

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $222.54 Save up to 6%
Price: $ 208.95
Product Information
Product Q&A
The Gama Sonic Royal solar outdoor light fixture model GS-98W is the perfect energy-saving and money-saving replacement for wall-mounted electric or gas-powered outdoor lighting. This rust-resistant cast-aluminum solar lantern, which features the attractive design of a New Orleans street lamp with a powder-coated weathered-bronze finish and real glass panes, can be installed on a wall with no electrical wiring needed. Just hang it, and let the sun do the rest. The Royal's internal Lithium Ion battery pack charges when sunlight hits the fixture's integrated solar panels. At dusk, seven bright-white LEDs will turn on automatically and in high-brightness mode will shine at 120 lumens. The fixture is designed for dusk to-dawn-operation after its battery has been fully charged during the day. If the panels aren't getting enough direct sun to charge the battery to capacity, switch LED-brightness mode to low to extend nightly light duration. In either mode, Gama Sonic's patented cone reflector enhances the glow and multidirectional light dispersal. The unit's four monocrystalline silicon solar panels are protected by weather-resistant, cleanable tempered glass that helps ensure long-lasting reliability. The light's replaceable, plugged battery pack is good for about 1,000 charges. With proper setup for optimal sun exposure, a sunny day without cloud cover should be sufficient to provide a full recharge. Recharging speed will vary based on weather conditions, but no charging will occur if direct sun does not shine on the solar panels. Do not locate the light fixture in a shaded area. At Gama Sonic, our goal is to build the world's best solar lights.
  • LED Light Bulbs and Batteries Included

Product Specifications

    • BRANDGama Sonic
    • WIDTH INCHES9 (22.86 cm)
    • HEIGHT INCHES21 (53.34 cm)
    • HOURS8 to 10 hrs
    • LAMP TYPESuper Bright LED
    • BATTERY TYPELi-ion
    • WEIGHT LBS6 (2.73 kg)
    • NUMBER OF LED BULBS7 (3.18 kg)
    • COLOR FINISHWeathered Bronze

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed