Heavy Duty Telescoping Wands

Heavy Duty Telescoping Wands

Easily Clean Rooftops And High Walls With Telescoping Wands.

These spray heads telescope from 6’ to 24’L to clean hard-to-head areas. Includes a threaded gun for quick removal and easy field repair. Offers a maximum flow rate of 8 GPM with up to 4,000 psi. Maximum operating temperature of 200°F. Screw type connection provides a solid grip. All Wands, except Industrial Aluminum Wands, have a coarse threaded pole lock for a tight grip. Available in Heavy Duty Fiberglass or Super Heavy Duty Aluminum. 6’ to 24’L Fiberglass Wand features a 4-pole wand design that is easy-to-use and fits in a small box for reduced shipping and compact storage. Includes 2 fiberglass poles and 2 aluminum poles for maximum strength. Other Fiberglass Wands include 2 aluminum poles and a fiberglass outer pole for strength. Commercial Aluminum Wand has 2 fiberglass outer poles and 1 aluminum inner pole for strength. Industrial Aluminum Wands have 2 flat-sided aluminum poles that retract easily and won’t spin during operation. Features easy to use pin lock couplers.


LENGTH
  • LENGTH
DIA."
  • DIA."
GPM
  • GPM
CONSTRUCTION
  • CONSTRUCTION
COMPARE
LENGTH DIA." PSI GPM CONSTRUCTION IMAGE MODEL QTY PRICE
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
54.224.2.186:44