Heavy Duty Column Protectors

Heavy Duty Column Protectors

Heavy Duty Column Protectors Are Designed For Protecting In-Plant Columns And Other Vertical Support Members.

Heavy Duty Column Protectors are made of heavy duty welded steel with a yellow powder coat finish for long lasting durability. Two-piece design includes hardware to connect both pieces together. Base plate includes 4 pre-drilled mounting holes. Concrete installation hardware (Anchor Bolts) sold separately. Easy assembly. Color finish is Yellow. Sizes are 20" L x 20" W x 24" H, 20" L x 20" W x 36" H and 20" L x 20" W x 48" H. Also available is a Heavy Duty Column Protector - Hardware Kit - To Install Needs (8) Concrete Anchor Bolts.


COMPARE DIMENSIONS
L" W" H" CONSTRUCTION IMAGE MODEL QTY PRICE
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
54.80.234.9:46