Checkers Cross-Guard® ADA Compliant Access Ramps And Rails

Checkers Cross-Guard® ADA Compliant Access Ramps And Rails

Checkers Cross-Guard® ADA Compliant Access Ramps And Rails Are Designed For Use With Select Guard Dog® Cable Protectors (Not Included).

Designed to make cable protectors ADA Compliant. Cross-Guard® ADA Compliant Ramps and Rails feature a gentle slope and slip resistant ramps to provide a safe crossing point for wheelchairs, carts and vehicles with small wheels. Made using weather and abrasion resistant polyurethane. Maintains user access to cables and cords as needed. Can be used in conjunction with Guard Dog®-compatible Cross-Link® Protector Bridges (Sold Separately) and Cross-Guard Rail Barriers. Fits only Guard Dog® 3- and 5-channel protectors and Guard Dog® 3-channel drop over cable protectors. Features ADA compliant symbols molded into each ramp. 1 Year Limited Warranty.


COMPARE DIMENSIONS
FOR USE WITH DESCRIPTION L" W" H" COLOR IMAGE MODEL QTY PRICE
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
54.162.96.103:46