Dog Waste Disposal Systems

Dog Waste Disposal Systems

Bag Dispensers & Dog Litter Stations Encourage Guests & Visitors To Clean Up After Their Dogs.

Used for public parks, dog parks, apartment communities, recreation areas, hotels, campgrounds and many other outdoor areas. Bag dispensers have diamond shaped openings that create more resistance to the bag when pulling and tearing off the roll. 400 bag capacity. Includes a locking access panel for easy maintenance. Aluminum Dispenser is made of 0.08 gauge aluminum with a powder coat finish. Metal dispenser measures 15-1/2"L x 9-1/2"W x 3-1/4"D. Polyethylene Dispenser is made of 2mm ABS polyethylene. Poly dispenser measures 17"L x 10"W x 3"D.

Pet Stations include a telescoping post (4' to 8'H), a bag dispenser, waste receptacle, reflective 18" x 12" aluminum sign, 2 rolls (400 Bags) of litter pick up bags and one box of 50 heavy duty trash liners. Includes mounting hardware. Choice of Aluminum or Polyethylene.

Litter Bags are made of 0.7 mil Oxo-biodegradable recycled content. Bags measure 13"L x 8"W. Come in rolls of 200. Sold in cases of 10.


BRAND
  • BRAND
TYPE
  • TYPE
DESCRIPTION
  • DESCRIPTION
CONSTRUCTION
  • CONSTRUCTION
BAG INCLUDED
  • BAG INCLUDED
COLOR
  • COLOR
COMPARE OVERALL DIMENSIONS
BRAND TYPE DESCRIPTION W" D" H" CONSTRUCTION BAG INCLUDED COLOR IMAGE MODEL QTY PRICE
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
23.20.245.192:46