Eagle Decorative SafeSmokers™ Outdoor Ashtrays

Eagle Decorative SafeSmokers™ Outdoor Ashtrays

Decorative Outdoor Ashtrays Provide Fashionable & Affordable Solution For Cigarette Waste Disposal!

Eagle SafeSmokers™ outdoor ashtrays are available in 2 distinctive styles that provide easy installation options for various environments, applications and uses. Decorative ashtrays are made of durable, high density polyethylene that resists weather, UV rays, chemicals and dents. Includes 2-1/2 gallon capacity galvanized steel receptacle that holds up to 4,000 butts for low maintenance. Plastic ashtrays feature vertical flutes, horizontal rings and beautiful finials that blend with the nicest buildings and facilities. 10 lb. rubber base allows freestanding applications. Base measures 12-1/2” diameter. Available in Black. Choose between Hitching Post and Classic style designs.


COMPARE PRICE EACH
STYLE COLOR H" BASE DIA." GAL. CAP. IMAGE MODEL QTY 1-5 6+
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
54.242.94.204:46