Lithonia VRC LED 1 50K MVOLT M2  LED Parking Garage & Canopy Luminaire 41W 5000K

Rollover image to zoom in

Click image to enlarge

Lithonia VRC LED 1 50K MVOLT M2 LED Parking Garage & Canopy Luminaire 41W 5000K

Item #: WBB1477891

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $551.00
Product Information
Customer Review
Product Q&A
Lithonia VRC LED 1 50K MVOLT M2 LED Parking Garage & Canopy Luminaire 41W 5000K

The popular VRC luminaire is now available with long-lasting, energy-efficient LED technology. Featuring a classic day form, the VRC LED offers a traditional appearance and is powered by advanced LEDs. The VRC LED luminaire is powerful yet energy efficient, capable of replacing up to a 250W metal halide luminaire while saving up to 86% in energy costs. Offering an expected service life of more than 20 years, the VRC LED eliminates frequent lamp and ballast replacements associated with traditional technologies.

  • Rugged cast-aluminum, corrosion-resistant housing
  • Castings are sealed with a one-piece gasket to inhibit the entrance of external contaminants
  • -40°C minimum ambient


Product Specifications

    • AVG. LIFE HOURS50000
    • BRANDLithonia Lighting
    • CRI73
    • LUMENS3400
    • VOLTS120-277
    • WATTS21
    • COLOR TEMPERATURE5000
    • MANUFACTURERS PART NUMBERVRC LED 1 50K MVOLT M2