Translucent Round Style Greenhouses

Translucent Round Style Greenhouses

Translucent Greenhouses Provide Storage And Protection To Promote Growth Of Seedlings And Plants.

Translucent Greenhouses are made with a fire-retardant, UV-resistant translucent polyethylene material for long lasting use. Zippered doors at either end allow for easy access and cross ventilation. Some greenhouses include roll up side panels for increased air flow. Round Top or Peaked Top frame is made from maximum strength steel and features tool-free assembly with the included hardware. Includes anchors for securing greenhouse to ground. Available storage capacities range from 216 to 3120 cubic feet. Dimensions vary per model.


COMPARE DIMENSIONS
W' L' H' SIDEWALL H' OPENING (W x H) CAPACITY CU. FT. IMAGE MODEL QTY PRICE
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
54.92.133.186:44