Commercial Duty Garden Hoses

Commercial Duty Garden Hoses

Commercial Duty Garden Hoses Are Used For Landscaping, Construction Sites, Workshops And More.

Commercial Duty Garden Hoses are available in several styles. Pro-Flow Heavy Duty Professional Garden Hoses are made using heavy-duty PVC material with a "continuous flow" design on the inner tube. Anti-bacterial lining prevents deterioration and extends hose life. Available in lengths of 50', 75' or 100'. Hot Water Rubber Garden Hoses are made for use with hot water in cleaning applications or on job sites. Hoses provide maximum performance with water temperatures up to 160°F and up to 100 PSI operating pressure. Kink-Resistant Garden Hoses are made with medium-duty PVC material and a rigid interior spine to protect from kinking. Rubber Commercial Duty Garden Hoses are made using EDPM, a synthetic rubber blend for lasting strength in a variety of work environments. Site Safe High Visibility Garden Hoses are made with a poly sleeve and brass couplings, and coated in medium-duty PVC material with high-visibility colorant. High-Capacity Garden Hose Wagons (hoses sold separately) can hold up to 400' of 5/8" garden hose. Wagons feature all-steel build with four tubed tires for easy transport.


TYPE
  • TYPE
HOSE I.D.
  • HOSE I.D.
LENGTH FEET
  • LENGTH FEET
CONSTRUCTION
  • CONSTRUCTION
BRAND
  • BRAND
COMPARE
TYPE HOSE I.D. LENGTH FEET CONSTRUCTION BRAND IMAGE MODEL QTY PRICE
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
54.81.117.119:44