Elevated Poly Recycling Trucks

Elevated Poly Recycling Trucks

Elevated Recycling Trucks Help Eliminate Need For Bending To Place or Retrieve Items.

Elevated Recycling Trucks are made using an extra-thick 0.225" polyethylene molded body that is easy to clean and offers superior durability. Body is secured to a rugged powder coated steel frame for extra strength. Ergonomically correct raised platform height helps reduce fatigue and back strain caused by bending or reaching to retrieve loads. Used for under counter storage and anywhere space is at a premium. Move easily on 3" rubber swivel casters. Optional White Rigid Plastic Cover for use with 6 bushel truck helps protect cargo. Optional Spring Lift Platform is available for the 6 bushel truck to make loading and unloading faster, easier and safer. Platform automatically rises as contents are removed and lowers as items are placed. Glosstex covered powder coated steel frame with large "S" hooks and bungee cords allows for easy installation and removal. Available in 4 or 6 bushel capacity units.


COMPARE OVERALL DIMENSIONS
CAP. BUSHEL L" W" H" CAP. LBS. IMAGE MODEL QTY PRICE
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
54.91.16.95:44