Haws Push Button Polished Stainless Steel Bubbler

Haws Push Button Polished Stainless Steel Bubbler

Item #: WBB231294

Usually ships in 1 to 4 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

List Price: $229.78 Save up to 14%
Price: $ 197.95
Product Information
Customer Review
Product Q&A
Accessories
Haws Push Button Polished Stainless Steel Push Button Bubbler Valve

Haws push button bubbler valve is designed with an adjustable stream regulation and a shielded bubbler to provide an anti-squirt drinking stream. Constructed from stainless steel with a polished finish, this bubbler valve is resistant to corrosive materials and is easily kept clean.Bottom of base to top of bubbler is 3-3/8" (8.6 cm), base diameter is 1-1/4" (3.2 cm), and connection is a 3/8" IPS inlet.

Haws manufactures drinking fountains and electric water coolers to be lead-free by all known definitions including NSF/ANSI Standard 61, Section 9, and the Federal Safe Drinking Water Act. This product meets ADA requirements, and is compliant to California Health and Safety Code 116875 (AB 1953-2006).

Product Specifications

    • ASSEMBLYUnassembled
    • BRANDHaws®
    • COLOR FINISHStainless Steel
    • CONSTRUCTIONBrass
    • DESCRIPTIONPush Button Bubbler Valve
    • HEIGHT INCHES4 (10.16 cm)
    • LENGTH INCHES3 (7.62 cm)
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER5010SS
    • WEIGHT LBS2 (.91 kg)
    • WIDTH INCHES2 (5.08 cm)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Smooth transaction

Your review: delivered fast and a good product

Is this review helpful?

Sort by: 
1 ...

1 Result