Synthetic Oil

Synthetic Oil

Super Lube® Synthetic Oils Provide Superior Lubrication Protection Against Friction, Wear, Rust And Corrosion.

Oil with PTFE (High Viscosity) is a blend of premium synthetic PAO oil, mineral oil, PTFE micron sized powder and powerful additives that provide superior lubrication protection. Safe on metal, rubber, plastic, wood, leather, fabric and painted surfaces. Oil without PTFE (Low Viscosity) has an operating temperature range of -40 to 500°F. Used for misting, dripping, spindle oil applications and as a food-grade chain lubricant and rust inhibitor. Non-Flammable Hydraulic Oil features selective additives for corrosion protection and enhanced lubricity in a water-glycol base. Provides high performance fire resistant hydraulic fluid for protection from wear, rust and vapor phase corrosion. Railroad Switchplate Synthetic Oil is rated H-1 by USDA and NSF for incidental contact with food or potable water. Meets ISO 9001 standards. NSF approved.


LUBRICANT TYPE
  • LUBRICANT TYPE
CONTAINER TYPE
  • CONTAINER TYPE
CONTAINER SIZE
  • CONTAINER SIZE
COMPARE
BRAND LUBRICANT TYPE CONTAINER TYPE CONTAINER SIZE PKG QTY IMAGE MODEL QTY PRICE EACH
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
54.162.111.61:44